Beli test indicator dial test indicator di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Insize Indikator Dial Test (Indikator Dial Stroke Panjang)
    Mulai

    Rp1.099.900

    Insize Indikator Dial Test (Indikator Dial Stroke Panjang)
    Deskripsi:
    Dial Test Indicator> Jeweled bearing> Carbide contact point> Two measuring directions> Anti magnetic body> Supplied with 2 clamps 4mm & 8mm> Optional accessory; Style
  2. Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp21.900

    Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)
    Deskripsi:
    This is a dial test indicator (lever type) which offers you the following benefits:- Drastically enhanced durability, sensitivity and visibility- Glare-free flat crystal face allows easy reading of graduations.- O-ring seal on the bezel has the effect of providing smooth rotation and prevents dust and oil from penetrating through to the dial face.- Multi-layer coatings on the crystal
  3. Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)
    Rating:
    87% of 100
    (3)
    Mulai

    Rp709.900

    Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)
    Deskripsi:
    This is a standard dial indicator. It offers you the following benefits:-Bezel clamp and lifting lever (optional) can be attached to either right or left side. They can be easily installed and removed without tools.-No through screw holes on the frame as well as the use of an O-ring prevents water or oil penetration.
    atribut:
    • Accuracy (µm): 10
  4. KRISBOW Magnetic Stand
    Mulai

    Rp309.900

    KRISBOW Magnetic Stand
    Deskripsi:
    - This product can be adjusted at any direction and position, and can be made fixed by trimming device and swallow tailed slot clamp, through hydraulic force- Instant mounting and dismounting- Use magnetic force to prefent damage to indicator
    atribut:
    • Holding Stem (mm): 8+0.02
    • Holes: 8,02 mm
    • Release Method: Manual
  5. Mitutoyo Magnetic Stand
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.299.900

    Mitutoyo Magnetic Stand
    Deskripsi:
    Mitutoyo's Magnetic Stands accept all dial indicators and dial test indicators. The On-Off switch offers instant mounting and dismounting without any adverse effect to the indicators or workpiece surface.
    atribut:
    • Holding power (N): 600
  6. monotaro Lever Type Dial Gauge (Gauge Bore Dial)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.099.900

    monotaro Lever Type Dial Gauge (Gauge Bore Dial)
    Deskripsi:
    Various measurements such as dimensions of workpieces, parallelism, centering, runout of lathe workpieces, etc. can be done. Dimensions of workpieces, parallelism, centering
    atribut:
    • Overall Length (mm): 72.8
    • Dimension L (mm): 16
    • Outer Diameter d (mm): 37.5
  7. Insize Precision Dial Test Indicator (Indikator Dial Stroke Panjang)
    Mulai

    Rp4.599.900

    Insize Precision Dial Test Indicator (Indikator Dial Stroke Panjang)
    Deskripsi:
    Precision Dial Test Indicator> Jeweled bearing> Ruby contact point> Two measuring directions> Anti magnetic body> Supplied with 2 clamps 4mm & 8mm
  8. TECLOCK Analog Dial Indicator (Indikator Dial Stroke Panjang)
    Mulai

    Rp2.299.900

    TECLOCK Analog Dial Indicator (Indikator Dial Stroke Panjang)
    Deskripsi:
    TECLOCK Analog Dial Indicator menghadirkan pembacaan akurat hingga mikron, ideal untuk kontrol kualitas, perakitan, dan inspeksi dimensi. Cocok untuk penggunaan profesional di industri manufaktur.
  9. Mitutoyo Indikator Dial Test (Indikator Dial Stroke Panjang)
    Mulai

    Rp2.199.900

    Mitutoyo Indikator Dial Test (Indikator Dial Stroke Panjang)
    Deskripsi:
    Dial Test Indicator 0.14/.001mm 513-501T adalah alat ukur dengan pengukuran yang sangat kecil seperti pengukuran kerataan bidang datar, kertaan permukaan dan kebulatan poros, atau kerataan pe rmukaan dinding cylinder. Alat ini menggunakan alat bantu magnetic bas e untuk memegang dial gauge yang berfungsi mengatur posisi ketinggian di al gauge pada tempat atau permukaan benda yang diukur. Dial indicator mitutoyo ini mempunyai besar pengukuran sebesar 0-0.14mm. Dial indicator mitutoyo sering digunakan di industri, pabrik, atau bengkel.
    atribut:
    • Contact point: Thread M 1.7 x 0.35
  10. TECLOCK Lever Type Test Indicator (Alat Ukur Ketebalan)
    Mulai

    Rp2.399.900

    TECLOCK Lever Type Test Indicator (Alat Ukur Ketebalan)
    atribut:
    • Graduation: 0.01mm
    • Measuring Force: 0.4N or less
  11. Daytona Yuonkei SR 400/500 (0)
    Mulai

    Rp839.900

    Daytona Yuonkei SR 400/500 (0)
    atribut:
    • Main Compatible Vehicle: SR400 (78-10)/500 (78-08)
    • Color: Chrome-plated
Daftar Harga test indicator dial test indicator Terbaru October 2026
Insize Indikator Dial Test (Indikator Dial Stroke Panjang)Rp1.099.900
TECLOCK Lever Test Indicator for Deflection (Alat Ukur Ketebalan)Rp4.199.900
Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)Rp21.900
KRISBOW Alat Ukur Dial Indikator (Alat Ukur Ketebalan)Rp439.900
Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)Rp709.900
KRISBOW Magnetic StandRp309.900
Mitutoyo Magnetic StandRp1.299.900
monotaro Lever Type Dial Gauge (Gauge Bore Dial)Rp1.099.900
TECLOCK Dial Indicator One Revolution (Alat Ukur Ketebalan)Rp1.599.900
Insize Precision Dial Test Indicator (Indikator Dial Stroke Panjang)Rp4.599.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)